Zoro Homepage

Draper Premier XL 184" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 101800

  • Zoro # G210855473


product price: $4,664.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Screen Size
90 in H x 160 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Premier XL Projectiion Screen, Position switch
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101800
Zoro #
G210855473
UPC #
641092185291
Country of Origin
United States

Dimensions

Screen Size
90 in H x 160 in W
Diagonal Image Size
184 in
Screen Height
90 in
Screen Width
160 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Premier XL Projectiion Screen, Position switch
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Series
XL
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold
Product Line
Premier XL
Screen Fabric
Matt White XT1000VB
Mounting
Wall/Ceiling Mount

Description

Projector Screens, PREMIER XL 184IN HDTV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.