Zoro Homepage

Draper StageScreen 383182 Replacement Surface - Rear Projection - 4:3 - Rear Cineflex - 196.5" x 256.5"

  • Mfr # 383182

  • Zoro # G810847403


product price: $3,445.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
196.5 in H x 256.5 in W
Aspect Ratio
4:3
Viewing Angle
50°
Rear Projection
Yes
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383182
Zoro #
G810847403
UPC #
641092206347
Country of Origin
United States

Dimensions

Screen Size
196.5 in H x 256.5 in W
Screen Height
196.5 in
Screen Width
256.5 in

Details

Item
Replacement Surface
Aspect Ratio
4:3
Viewing Angle
50°
Rear Projection
Yes
Screen Gain
1
Product Line
StageScreen
Screen Fabric
Rear Cineflex

Description

Projector Screens, STAGESCREEN SURFACE ONLY 300IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.