Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 201" Projection Screen - 16:10 - Matt White XT1000V

  • Mfr # 241305

  • Zoro # G210848987


product price: $2,985.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
Black
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 201 in , 16:10, Matt White XT1000VCarrying Case
Aspect Ratio
16:10
Diagonal Image Size
201 in
Product Line
Ultimate Folding Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241305
Zoro #
G210848987
UPC #
641092175131
Country of Origin
United States

Dimensions

Diagonal Image Size
201 in
Height
13 in
Width
16 in

Details

Color
Black
Item
Projection Screen
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 201 in , 16:10, Matt White XT1000VCarrying Case
Aspect Ratio
16:10
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000V

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.