Zoro Homepage

Draper Wall Mount - White - 1

  • Mfr # 121288

  • Zoro # G710846100


product price: $41.85
/ea

Key Features

Color
White
Application
Wall
Mounting Type
Wall
Overall Width
7
Overall Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121288
Zoro #
G710846100
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7
Overall Length
24"

Details

Item
Wall Mount
Color
White
Application
Wall
Mounting Type
Wall

Description

Projector - Misc., ACUMEN FLOATING WALL BRACKET-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.