
Projector Screens, SHADOWBOX CLARION 106IN HDTV G
Mfr # 253089
Zoro # G210846860
product price: $1,790.99
/ea
Free Shipping & Returns
Key Features
Screen Size
55 in H x 95 in W
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253089
Zoro #
G210846860
UPC #
641092150688
Country of Origin
United States
Dimensions
Screen Size
55 in H x 95 in W
Diagonal Image Size
106 in
Details
Item
Projection Screen
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Fixed Frame
Yes
Front Projection
Yes
Viewing Angle
180°
Screen Gain
0.6
Description
Projector Screens, SHADOWBOX CLARION 106IN HDTV G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.