This item is Discontinued.

Draw-Tite DRAW TITE 40330 Trailer Hitch Ball Mount Forged Class V Fits 2 In. Receiver D70-40330

DRAW TITE 40330 Trailer Hitch Ball Mount Forged Class V Fits 2 In. Receiver (Discontinued)

  • Mfr # D70-40330
  • Zoro # G603997056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D70-40330
Zoro #
G603997056
UPC #
742512403305
Country of Origin
China

Description

Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin, clips, locks, anti rattle devices, tube covers, and front mounted accessories

Specifications
  • Weight - 12.8800
  • Class - Class V
  • Receiver Size - 2 Inch Receiver
  • Gross Trailer Weight/Tongue Weight - 16000 Pounds GTW/ 1600 Pounds TW
  • Drop/Rise - 2 Inch Drop/ 1 Inch Rise
  • Extends/Swivels - No
  • Hitch Ball Count - No Hitch Ball
  • Hitch Ball Hole Size - 1-1/4 Inch
  • Shank Length/Shank Type - 8-1/2 Inch Solid Shank
  • Finish - Powder Coated
  • Color - Black
  • Material - Steel
  • Solid One Piece Forged Construction
  • Double Powder Coat Finish
  • Angled Quick Load Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.