Shop DREAMLINE

DL-6714-01CL DreamLine Flex 32-in. W x 32-in. D x 74-3/4-in. H Frameless Shower Enclosure and Base Kit; Chrome Finish Hardware

  • Mfr # DL-6714-01CL
  • Zoro # G504083919

product price: 
$
1,416.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DL-6714-01CL
Zoro #
G504083919
UPC #
849388022392
Country of Origin
China

Description

This beautiful and efficient DreamLine shower kit includes a FLEX pivot shower door, universal shower backwall panels and a coordinating SlimLine shower base. The FLEX is a fully adjustable shower door that can be customized to fit your shower space for an easy installation. The SlimLine shower base incorporates a low profile design for a sleek modern look. DreamLine shower kits offer a complete solution to transform a shower space.
Items included: Flex shower door with return panel and 32 in. x 32 in. Double threshold shower base
Overall kit dimensions: 32 in. D x 32 in. W x 74 3/4 in. H
Flex shower door:
  • 30 in. D x 28 - 32 in. W x 72 in. H

  • 1/4 in. thick clear tempered glass

  • Chrome Finish Hardware

  • Door walk-in: 18 7/8 in.

  • Stationary panel: 6-9/16 in.

  • Return panel: 30 in.

  • Reversible for right or left door opening

  • 32 in. x 32 in. Double Threshold Shower Base:
  • High quality scratch and stain resistant acrylic

  • Slip-resistant textured floor for safe showering

  • Integrated tile flange for easy installation and waterproofing

  • Fiberglass reinforcement for durability

  • cUPC certified

  • Drain not included

  • Materials: Tempered Glass, Aluminum, Acrylic

  • Tempered glass ANSI certified

  • Plumbing codes vary by state; DreamLine is not responsible for code compliance

  • Shower Base:
  • Dimesnions:
  • Length:32
  • Height:74-3/4
  • Width:32
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.