This item is Discontinued.

Dreamline DreamLine SHDR-20367210-01 DreamLine UNIDOOR Frameless 36-37 inch Adjustable Shower Door SHDR-20367210-01

DreamLine SHDR-20367210-01 DreamLine UNIDOOR Frameless 36-37 inch Adjustable Shower Door (Discontinued)

  • Mfr # SHDR-20367210-01
  • Zoro # G403989367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHDR-20367210-01
Zoro #
G403989367
UPC #
815324014349
Country of Origin
China

Description

DreamLine UNIDOOR is the only door you will ever need to complete an unforgettable design of your shower project. The UNIDOOR shower door collection has an opening door range from 24" up to 61", and can be reversed for either left-wall or right-wall installation. The 3/8" heavy glass and the frameless design supported by solid brass self-closing hinges delivers the look of an expensive glass door. The smart design of the adjustable wall profile, allows for an on-site adjustment for either out-of-plumb or general door rough opening of up to 1".
  • Materials: Tempered Glass
  • Item Width: 36 - 37
  • Item Height: 72
  • Tempered thick 3/8 inch (10mm) clear glass shower door
  • Self-closing solid brass wall mounted hinges
  • Glass door is reversible for left-wall or right-wall installations
  • Shower Door includes a 6 inch stationary glass panel with a full length aluminum wall profile, adjustable by 1 inch
  • Available in clear glass and chrome or brushed nickel finish
  • Door opening (door swing dimension): 30 inches
  • Dimensions: UNIDOOR models come with a fixed door height of 72 inch
  • Self-closing solid brass wall mounted hinges (5 degree offset)
  • Assembly is required
  • ANSI certified
  • Materials: Tempered glass, aluminum profiles
  • Chrome Finish Hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.