SHDR-1160586-04 Visions Bathtub Door - Brushed Nickel

  • Mfr # SHDR-1160586-04
  • Zoro # G103989476
product price: 
$
748.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHDR-1160586-04
Zoro #
G103989476
UPC #
815324013892
Country of Origin
China

Description

DreamLine frameless hinged door and sliding shower door collections offer flawless function and elegance. All doors are made of tempered glass complimented by anodized aluminum profiles and frames in a variety of finishes. Visions and Infinity sliding shower doors are designed for smooth and quiet operation with integrated rollers. All doors are available in 72" height for shower installation or 58" for tub installation.
  • Two sliding doors.
  • Tempered 1/4" clear glass.
  • Anodized aluminum profiles and frames.
  • Adjustable between 56"-60".
  • Size: 60"x58".
  • For tub installation - 58" Height.
  • Color: Brushed Nickel.
  • Material: Glass.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.