
Bar Stool 500 with Chicago Bulls Logo, 2PK (Discontinued)
- Mfr # XZ500BSDBLK-PSNBA30030A
- Zoro # G610931289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ500BSDBLK-PSNBA30030A
Zoro #
G610931289
UPC #
645716703274
Country of Origin
China
Dimensions
Overall Width
17 in
Overall Length
21 in
Depth
21 in
Details
Color
Black
Capacity
225 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Weight
36 lbs
Shape
Square
Style
Modern
Includes
Embroidered team logo zippered insert
Description
This set of two offers a sleek and affordable entry point into any fan cave or home bar. Bring the Bar Stool 500 home and seamlessly integrate your favorite team into any space. With its sturdy, yet comfortable seat and seatback, it's perfect for family and friends to sit in for hours. The compact design allows for easy, unintrusive storage. It has never been easier and more affordable to furnish your home bar, fan cave or rec room with bar stools featuring your favorite teams logo.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.