
Bar Stool 500 with Philadelphia Eagles Helmet Logo, 2PK
Mfr # XZ500BSDBLK-PSNFL21027A
Zoro # G910931057
product price:Â $416.99
/pk 2, $208.50/ea
Free Shipping & Returns
Key Features
Overall Width
17 in
Overall Length
21 in
Color
Black
Capacity
225 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ500BSDBLK-PSNFL21027A
Zoro #
G910931057
UPC #
645716704905
Country of Origin
China
Dimensions
Overall Width
17 in
Overall Length
21 in
Depth
21 in
Details
Color
Black
Capacity
225 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Style
Modern
Shape
Square
Weight
36 lbs
Includes
Embroidered team logo zippered insert
Description
This set of two offers a sleek and affordable entry point into any fan cave or home bar. Bring the Bar Stool 500 home and seamlessly integrate your favorite team into any space. With its sturdy, yet comfortable seat and seatback, it's perfect for family and friends to sit in for hours. The compact design allows for easy, unintrusive storage. It has never been easier and more affordable to furnish your home bar, fan cave or rec room with bar stools featuring your favorite teams logo.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.