Shop DREAMSEAT
See all product information
Create Account
Curve Task Chair with Carolina Hurricanes Logo
- Mfr # XZOCCURVE-PSNHL40050
- Zoro # G003075521
product price:Ā
$
256.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Length
21 in
Height
38 in
Width
25 in
Weight
33 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZOCCURVE-PSNHL40050
- Zoro #
- G003075521
- UPC #
- 652508304748
- Country of Origin
- China
- Style
- Task Chair
- Weight
- 33 lbs
Dimensions
- Length
- 21 in
- Height
- 38 in
- Width
- 25 in
Description
The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZipitĀ® Patented Interchangeable Logo System
- Comfortable mesh seat bottom
- Durable high grade plastic and aluminum arm rests
- Contoured lumbar support back
- Chrome finished base
- 2-to-1 tilt control with adjustable tilt tension
- One touch pneumatic seat height adjustment
- Meet or exceeds BIFMA standards
- 2 Year Warranty on cover, 5 Year Warranty on component parts
Overall Dimensions: 25"W x 21"D x 38" - 42"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.