Dyno Stationary Sofa with AEW Swerve Strickland Whose House Logo

  • Mfr # XZ283SS3SDS-PSAEW0016

  • Zoro # G916099980


product price: $920.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Color
Black
Weight Capacity
350 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ283SS3SDS-PSAEW0016
Zoro #
G916099980
UPC #
640711084120
Country of Origin
China

Dimensions

Width
73.8 in
Length
33.5 in
Height
35 in

Details

Style
Modern
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Item
Sofa
Color
Black
Weight Capacity
350 lbs

Description

Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.


  • Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
  • Low Profile
  • Cost Effective
  • High-Quality Synthetic Leather

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.