Dyno Stationary Sofa with Arizona Ridge Riders Primary Logo

  • Mfr # XZ283SS3SDS-PSPBR0010

  • Zoro # G016025339


product price:  $1,149.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
350 lb
Height
35 in
Style
Modern
Includes
Embroidered team logo zippered insert
Length
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ283SS3SDS-PSPBR0010
Zoro #
G016025339
UPC #
645716721605
Country of Origin
China

Dimensions

Height
35 in
Length
33.5 in
Width
73.8 in

Details

Weight Capacity
350 lb
Style
Modern
Includes
Embroidered team logo zippered insert
Color
Black
Material
Faux Leather
Item
Sofa

Description

Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.


  • Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
  • Low Profile
  • Cost Effective
  • High-Quality Synthetic Leather

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.