100" Beige Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720426
- Zoro # G122910925
product price:Â
$
7,294.99
/ea
Key Features
Upholstery Material
Top Grain Leather
Length
39 in
Finish
Matte
Assembly Required
Partial Assembly Needed
Size
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720426
- Zoro #
- G122910925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Size
- W
- Depth
- 41 in
- Width
- 100 in
Details
- Upholstery Material
- Top Grain Leather
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Shape
- Modular
- Hand Crafted
- No
- Sleeper Sofa
- No
- Type
- Sofa
- Mattress Included
- No
- Capacity
- 900 lb
- Reclining Type
- Power - Push Button
- Seating Capacity
- 3
- Color
- Beige
- Style
- Modern
- Recliner
- Yes
- Item
- Sofas
- Commercial Use
- Yes
- Sofa Design
- Reclining
- Material
- Metal
- Upholstered
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.