
Dyno Stationary Sofa with Professional Bull Riders Bull Head Shield Logo
Mfr # XZ283SS3SDS-PSPBR0005
Zoro # G816025256
product price:Â $1,149.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Faux Leather
Style
Modern
Includes
Embroidered team logo zippered insert
Height
35 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ283SS3SDS-PSPBR0005
Zoro #
G816025256
UPC #
645716721490
Country of Origin
China
Dimensions
Height
35 in
Width
73.8 in
Length
33.5 in
Details
Material
Faux Leather
Style
Modern
Includes
Embroidered team logo zippered insert
Color
Black
Weight Capacity
350 lb
Item
Sofa
Description
Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Low Profile
- Cost Effective
- High-Quality Synthetic Leather
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.