44" Gray Fabric Modular Sofa With Brown Legs
- Mfr # 641032
- Zoro # G122908762
product price:Â
$
1,056.99
/ea
Key Features
Upholstered
Yes
Type
Sofa
Upholstery Material
Fabric
Width
44.1 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641032
- Zoro #
- G122908762
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 44.1 in
- Depth
- 44 in
- Length
- 32 in
Details
- Upholstered
- Yes
- Type
- Sofa
- Upholstery Material
- Fabric
- Color
- Gray
- Sleeper Sofa
- No
- Style
- Contemporary
- Assembly Required
- Partial Assembly Needed
- Capacity
- 300 lb
- Hand Crafted
- No
- Shape
- Square
- Material
- Solid and Manufactured Wood
- Seating Capacity
- 1
- Commercial Use
- No
- Recliner
- No
- Sofa Design
- Modular
- Finish
- Unfinished
- Item
- Sofas
Description
Designed for comfort and good looks, this 44-inch gray fabric modular sofa with brown legs is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 32.00-inch h x 44.10-inch w x 44.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.