Game Rocker 100 with AEW Mariah May Glamour Logo

  • Mfr # XZGARO100-PSAEW0013

  • Zoro # G016180847


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Length
36 in
Width
17 in
Color
Black
Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZGARO100-PSAEW0013
Zoro #
G016180847
UPC #
640711085844
Country of Origin
China

Dimensions

Length
36 in
Width
17 in
Height
30.75 in

Details

Style
Modern
Color
Black
Capacity
200 lbs
Item
Gaming Chair
Material
Faux Leather
Includes
Embroidered team logo zippered insert

Description

The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.


  • The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
  • Foldable design for easy storage
  • Bluetooth compatible, pairs with most devices
  • Recommended age range: 10 years and up
  • Side-mounted speaker system for high-quality audio
  • Easy-to-clean faux leather material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.