Dreamseat

Game Rocker 100 with Charlotte FC Crown Logo


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Style Modern
  • Length 17 in
  • Capacity 200 lbs
  • Width 17 in
See all product information

Product Information

Dimensions

Length 17 in
Width 17 in
Depth 36 in

Details

Color Black
Style Modern
Capacity 200 lbs
Weight 33 lbs
Material commercial grade synthetic leather, foam
Includes embroidered team logo zippered insert

Description

The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.


  • •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
  • •Foldable Design
  • •Bluetooth Compatible Pairs with Most devices
  • •Recommended Age Range (years) 10 And Up
  • •Weight Capacity (lb.) 200
  • •Warranty: 90 Days limited

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.