Game Rocker 100 with Minnesota Wild Logo

  • Mfr # XZGARO100-PSNHL41040

  • Zoro # G610885889


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Color
Black
Material
commercial grade synthetic leather, foam
Length
17 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZGARO100-PSNHL41040
Zoro #
G610885889
UPC #
789458800058
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Depth
36 in

Details

Style
Modern
Color
Black
Material
commercial grade synthetic leather, foam
Capacity
200 lbs
Weight
33 lbs
Includes
embroidered team logo zippered insert

Description

The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.