
Game Rocker 100 with New York Mavericks Primary Logo
Mfr # XZGARO100-PSPBR0045
Zoro # G116025406
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
30.75 in
Width
36 in
Length
17 in
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZGARO100-PSPBR0045
Zoro #
G116025406
UPC #
645716721209
Country of Origin
China
Dimensions
Height
30.75 in
Width
36 in
Length
17 in
Details
Color
Black
Material
Faux Leather
Style
Modern
Capacity
200 lbs
Includes
Embroidered team logo zippered insert
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- Foldable design for easy storage
- Bluetooth compatible, pairs with most devices
- Recommended age range: 10 years and up
- Side-mounted speaker system for high-quality audio
- Easy-to-clean faux leather material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.