
Game Rocker 100 with Oklahoma State University Cowboys Logo (Discontinued)
- Mfr # XZGARO100-PSCOL13258
- Zoro # G610885957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZGARO100-PSCOL13258
Zoro #
G610885957
UPC #
789458798522
Country of Origin
China
Dimensions
Length
17 in
Width
17 in
Depth
36 in
Details
Style
Modern
Color
Black
Material
commercial grade synthetic leather, foam
Capacity
200 lbs
Weight
33 lbs
Includes
embroidered team logo zippered insert
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.