Home Theater Recliner with Notre Dame Alternate Logo

  • Mfr # XZ418301RHTCDBLK-PSCOL13823

  • Zoro # G203074249


product price:  $1,039.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
commercial grade synthetic leather, metal base, foam
Depth
37 in
Includes
embroidered team logo zippered insert
Width
37 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZ418301RHTCDBLK-PSCOL13823
Zoro #
G203074249
UPC #
645716526804
Country of Origin
Mexico

Dimensions

Depth
37 in
Width
37 in
Length
37 in

Details

Color
Black
Material
commercial grade synthetic leather, metal base, foam
Includes
embroidered team logo zippered insert
Weight
115 lbs
Shape
Square
Style
Modern
Weight Capacity
350 lbs

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • Xzipit patented Interchangeable Logo System
  • High Quality Synthetic Leather
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Heaf To Toe Support
  • 2 Stainless Steel Cup Holders
  • Removable Back For Quick Delivery & Moving
  • Limited Lifetime Warranty on Frame

Overall Dimension: 36.5"W x 37"D x 46"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.