Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Light Gray

  • Mfr # SG-SX-80415N-LGY-GG
  • Zoro # G909907537
product price: 
$
364.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
60.5
Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood), Steel
Capacity
265
Width
29
Color
Light Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SG-SX-80415N-LGY-GG
Zoro #
G909907537
UPC #
196861126673
Country of Origin
China
Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood), Steel
Capacity
265
Color
Light Gray

Dimensions

Length
60.5
Width
29

Description

Settle down with your favorite book at home or provide a relaxing seat for guests at your B&B or the waiting room at your office with this modern pushback recliner. Upholstered in soft and durable light gray LeatherSoft and boasting a button tufted back, this recliner chair is stylish enough for any space. Complementary black rubberwood legs round out the look of this modern recliner. Whether you use this chair in a home or business setting, you won't have to worry about durability. Generous foam padding over no-sag sinuous springs provides a long-lasting chair in any environment. Place your hands on the arms, push backward and allow your body weight to extend the footrest. This commercial grade recliner holds up to 300 lbs. static weight capacity making it suitable for both home and business use. 10 Minutes or less is all it takes to get this reclining chair assembled and ready for use making set up quick and easy. Spot clean with a damp cloth to remove spills. Plastic floor glides will protect your hard flooring surfaces if the chair is moved.


  • •Mid-Century Modern Recliner for Living Room, Bedroom, or Home Office
  • •Button Tufted LeatherSoft Upholstery in Light Gray
  • •Generously Padded Seat, Back, and Arms
  • •Easy Pushback Recline Feature with Pop-Out Footrest
  • •Wooden Legs with Integrated Plastic Floor Glides
  • •Perfect Accent Seating for Living Room, Bedroom and More
  • •Easily Assembled in 10 Minutes or Less
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.