
Shop FLASH FURNITURE
See all product information
Kids Recliner, 25" to 39" x 28", Upholstery Color: Red, Frame Material: Hardwood, Plastic
Mfr # BT-7950-KID-RED-GG
Zoro # G3621438
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Overall Depth
25" to 39"
Overall Height
28
Category Type
Recliner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-7950-KID-RED-GG
Zoro #
G3621438
UPC #
847254018098
Country of Origin
China
Dimensions
Overall Depth
25" to 39"
Overall Height
28
Overall Width
24.5
Overall Length
39
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Category Type
Recliner
Item
Kids Recliner
Upholstery Color
Red
Weight
25
Color
Red Vinyl
Material
Foam, Hardwood, Vinyl
Capacity
90
Description
Red Vinyl Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.