
Office Chair 1000 with AEW Mercedes Mone Logo
Mfr # XZOC1000-PSAEW0009
Zoro # G716180857
product price:Â $362.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Length
25 in
Height
45 in
Material
Faux Leather
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZOC1000-PSAEW0009
Zoro #
G716180857
UPC #
640711085967
Country of Origin
China
Dimensions
Width
25 in
Length
25 in
Height
45 in
Details
Item
Office Chair
Material
Faux Leather
Color
Black
Capacity
350 lbs
Style
Modern
Includes
Embroidered team logo zippered insert
Description
The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- XZipit Patented Interchangeable Logo System
- Durable high grade synthetic leather upholstery with padded arms
- Ability to showcase two logo panels (front and back)
- Contoured lumbar support back
- Adjustable Tension and Height Control
- Recommended Weight Capacity: 250 Lbs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.