Office Chair 1000 with Baltimore Ravens Helmet Logo

  • Mfr # XZOC1000-PSNFL20012

  • Zoro # G801950235


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Seat Width
19.5 in
Overall Width
25 in
Overall Height
45 in
Overall Length
25 in
Style
Office Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZOC1000-PSNFL20012
Zoro #
G801950235
UPC #
655887717994
Country of Origin
China

Dimensions

Seat Width
19.5 in
Overall Width
25 in
Overall Height
45 in
Overall Length
25 in

Details

Style
Office Chair

Description

Office Chair 1000 with Baltimore Ravens Helmet Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.