Cleartex TrYlok Vinyl Lipped Chair Mat for Low Pile Carpets up to 1/4in. - 45in. x 53in.
- Mfr # NRCMFLVT0004
- Zoro # G416296971
Key Features
Specifications
Details
- MFR #
- NRCMFLVT0004
- Zoro #
- G416296971
- UPC #
- 841776116669
- Country of Origin
- China
- Item
- Chair Mat
- Shape
- Lipped
- Floor Type
- TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 45" x 53 (Lip Size 22" x 12") Limited Lifetime Warranty
- Color
- Clear
- Material
- Vinyl
- Weight Limit
- 180 lbs
- Includes
- Chair Mat Only
- Body Shape
- Lipped
- Capacity
- 180 lbs
- Weight
- 8.82 lbs
- Assembly Required
- No
- For Use In
- TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 45" x 53 (Lip Size 22" x 12") Limited Lifetime Warranty
- Application
- TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 45" x 53 (Lip Size 22" x 12") Limited Lifetime Warranty
- Lip Shape
- Rectangluar
- Product Type
- Chair Mat
- Waterproof
- Yes
- Features
- TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 45" x 53 (Lip Size 22" x 12") Limited Lifetime Warranty
- Edges
- Straight
- Anti Slip Backing
- No
- Backing
- TrYlok grippers
- Mat Surface Material
- Vinyl
- Recycled Content
- Up to 20%
Dimensions
- Overall Dimensions
- 53 x 45 x 0.087
- Thickness
- 0.087 in
- Length
- 53 in
- Width
- 45 in
- Size
- 45 in x 53 in
- Width And Length
- 45 x 53
- Lip Dimensions
- 22" x 12"
- Lip Length
- 25 in
- Lip Width
- 12 in
Description
Cleartex TrYlok chair mats provide a high quality and durable solution for floor protection and ergonomics. Incorporates our New TrYlok stability system multi-directional cleats for ultimate stability on carpeted floors. Provides up to 20% improved slide resistance compared to traditional spike grippers. Will not crack, chip, break or shatter under normal use and correct application. 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Cadmium, tin and lead & BPA free. Free of SVHC Substances of Very High Concern for peace of mind when used around children or pets. Manufactured using renewable energy from solar power, Contains up to 20% recycled content. 100% recyclable. Limited Lifetime Warranty.
- Clear floor protection mats made from our unique PVC formulation to provide optimum vinyl performance and durability. Guaranteed not to crack, chip, break or shatter under normal use and correct application. Prevents damage and wear to carpeted floors, up to 1/4" deep, often caused by chair casters and foot wear. Ideal for use with a computer desk or workstation in the home or office
- Our new and totally unique TrYlok stability system provides multi-directional cleats that is tried and tested to provide maximum resistance to movement in any direction, for ultimate stability. Provides up to 20% improved slide resistance compared to traditional spiked grippers
- Provides an ergonomic easy glide surface for strain-free movement of caster based rolling chairs, to help reduce leg and lower back fatigue. Clear plastic formulation allows the beauty of your flooring to shine through
- Our unique vinyl formulation is 100% free of harmful DIDP Phthalates, cadmium, tin and lead & BPA for improved air quality over conventional PVC products. Also free of SVHC (Substances of Very High Concern) for peace of mind when used around children or pets
- Precision manufacture ensures no split grippers appear on the mat edges. Over 1" border around the mat edges for added safety while handling and when in use
- Renewable energy from solar power contributes to the power needed in production. Contains up to 20% recycled material. 100% recyclable
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 45" x 53 (Lip Size 22" x 12") Limited Lifetime Warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.