Shop All Desk Chairs
Dreamseat
Office Chair 1000 with Memphis Grizzlies Secondary Logo
Mfr # XZOC1000-PSNBA31034
Zoro # G803072843
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Width 19.5 in
- Overall Length 25 in
- Overall Height 45 in
- Overall Width 25 in
- Style Office Chair
Product Information
- Brand Dreamseat
- MFR # XZOC1000-PSNBA31034
- Zoro # G803072843
- UPC # 652508341781
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 19.5 in |
Overall Length | 25 in |
Overall Height | 45 in |
Overall Width | 25 in |
Details
Description
The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- •Xzipit Patented Interchangeable Logo System
- •Durable high grade synthetic leather upholstery with padded arms
- •Ability to showcase two logo panels (front and back)
- •Contoured lumbar support back
- •Adjustable Tension and Height Control
- •Recommended Weight Capacity: 250 Lbs
- •Meets or Exceeds BIFMA Standards
- •2 Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- Dreamseat Seating