Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dreamseat Office Chair 1000 with Phoenix Suns Secondary Logo XZOC1000-PSNBA32023

Office Chair 1000 with Phoenix Suns Secondary Logo (Discontinued)

  • Mfr # XZOC1000-PSNBA32023
  • Zoro # G803073253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZOC1000-PSNBA32023
Zoro #
G803073253
UPC #
652508272252
Country of Origin
China

Dimensions

Seat Width
19.5 in
Overall Height
45 in
Overall Width
25 in
Overall Length
25 in

Details

Style
Office Chair

Description

The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
  • Xzipit patented Interchangeable Logo System
  • Durable High-Grafe Synthetic Leather Upholstery with Padded Arms
  • Ability to showcase 2 Logo Panels (One in the front and One in the Back)
  • Contoured Lumbar Support Back
  • Tilt and Lock Control
  • Adjustable tension & Height Control
  • Recommended Weight Capacity: 250 Lbs
  • Meets or Exceeds BIFMA Standards
  • 2 Year Warranty

Overall Dimensions: 25"W x 25"D x 41" - 45"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.