PhantomX Mesh Gaming Chair with AEW Timeless Toni Storm Logo

  • Mfr # DSPHGMCHRBKJCKT-PSAEW0007A

  • Zoro # G416099985


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Color
Black
Style
Modern
Height
49.75 in
Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPHGMCHRBKJCKT-PSAEW0007A
Zoro #
G416099985
UPC #
23446999851
Country of Origin
China

Dimensions

Length
20 in
Height
49.75 in
Width
28 in

Details

Item
Gaming Chair
Color
Black
Style
Modern
Material
Mesh
Includes
Embroidered team logo zippered insert
Weight Capacity
350 lbs

Description

Designed to provide maximum ergonomic comfort, the Phantom properly supports your weight while aiding with posture and supporting your lumbar region. The Phantoms mesh back and seat cradle your body while keeping you cool with added air flow and temperature regulation. Made to suit a wide variety of body types, workstation setups and tasks by adjusting to each individual user. The chair back moves and glides vertically with you throughout the day, keeping your spine in alignment and continuously supporting the lower back. The seat is adjustable forward or back to provide the perfect seat depth and distance from the backrest, and the added headrest supplies full height support and neck relief. The Phantom is truly the most cost effective ergonomic mesh style gaming chair on the market.


  • Designed to provide maximum ergonomic comfort, the Phantom properly supports your weight while aiding with posture and supporting your lumbar region. The Phantoms mesh back and seat cradle your body while keeping you cool with added air flow and temperature regulation. Made to suit a wide variety of body types, workstation setups and tasks by adjusting to each individual user. The chair back moves and glides vertically with you throughout the day, keeping your spine in alignment and continuously supporting the lower back. The seat is adjustable forward or back to provide the perfect seat depth and distance from the backrest, and the added headrest supplies full height support and neck relief. The Phantom is truly the most cost effective ergonomic mesh style gaming chair on the market.
  • Back Jacket with XZipit System
  • Adjustable Arms & Seat Bottom
  • Flexible Backrest Glide
  • Five-Point Aluminum Base & Back Frame
  • Full Body Mesh Support
  • Full Synchro Mechanism with Side Tension

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.