Floortex Cleartex 12341520LV Advantagemat Pvc Rectangular Lipped Chair Mat For Hard Floor And Carpet Tiles 45 X 53 In.

  • Mfr # 12341520LV

  • Zoro # G603766959


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Floor Type
Hard Floor
Color
Clear
Length
53 in
Application
Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12341520LV
Zoro #
G603766959
UPC #
874951003171
Country of Origin
China

Dimensions

Length
53 in
Width
45 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Hard Floor
Color
Clear
Application
Chair
Features
Recyclable, Smooth Back, Durable, Damage Resistant, Scratch Resistant, Lipped, Phthalate-free
Material
Polyvinyl Chloride (PVC)

Description

Floortex Cleartex Advantagemat Rectangular Chairmat With Lip For Hard Floors And Carpet Tiles.

Features
  • Clear PVC0 carpet protection mat for use in the home and office prevents carpet wear caused by chair casters.
  • Unique Floortex PVC formulation for the clearest, most durable PVC mats on the market.
  • Affordable, long lasting construction from top quality materials.
  • Manufactured using 20 to 40% recycled material.
  • 100% Free from BPA, Cadmium and Lead.
  • Designed for hard surface floors and carpet tiles.
Specification
  • Materials - PVC.
  • Dimension - 45 x 53 x 0. 08 in.
  • Item Weight - 7. 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.