PhantomX Mesh Gaming Chair with Professional Bull Riders Vintage Logo
- Mfr # DSPHGMCHRBKJCKT-PSPBR0002A
- Zoro # G516100000
Key Features
Specifications
Product Information
- MFR #
- DSPHGMCHRBKJCKT-PSPBR0002A
- Zoro #
- G516100000
- UPC #
- 645716716441
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Height
- 49.75 in
- Width
- 28 in
Details
- Style
- Modern
- Color
- Black
- Material
- Mesh
- Capacity
- 350 lbs.
- Item
- Gaming Chair
- Includes
- Embroidered team logo zippered insert
Description
Designed to provide maximum ergonomic comfort, the Phantom properly supports your weight while aiding with posture and supporting your lumbar region. The Phantoms mesh back and seat cradle your body while keeping you cool with added air flow and temperature regulation. Made to suit a wide variety of body types, workstation setups and tasks by adjusting to each individual user. The chair back moves and glides vertically with you throughout the day, keeping your spine in alignment and continuously supporting the lower back. The seat is adjustable forward or back to provide the perfect seat depth and distance from the backrest, and the added headrest supplies full height support and neck relief. The Phantom is truly the most cost effective ergonomic mesh style gaming chair on the market.
- Designed to provide maximum ergonomic comfort, the Phantom properly supports your weight while aiding with posture and supporting your lumbar region. The Phantoms mesh back and seat cradle your body while keeping you cool with added air flow and temperature regulation. Made to suit a wide variety of body types, workstation setups and tasks by adjusting to each individual user. The chair back moves and glides vertically with you throughout the day, keeping your spine in alignment and continuously supporting the lower back. The seat is adjustable forward or back to provide the perfect seat depth and distance from the backrest, and the added headrest supplies full height support and neck relief. The Phantom is truly the most cost effective ergonomic mesh style gaming chair on the market.
- Back Jacket with XZipit System
- Adjustable Arms & Seat Bottom
- Flexible Backrest Glide
- Five-Point Aluminum Base & Back Frame
- Full Body Mesh Support
- Removable Headrest
- Full Synchro Mechanism with Side Tension
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.