Shop DREAMSEAT
See all product information
Create Account
Xpression Pro Gaming Chair with St. Louis Cardinals 2011 Champs Logo
- Mfr # XZXPPRO032-PSMLB22052A
- Zoro # G710504642
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Color
Black
Material
synthetic leather
Length
28 in
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZXPPRO032-PSMLB22052A
- Zoro #
- G710504642
- UPC #
- 645716694244
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Width
- 28 in
- Depth
- 28 in
Details
- Style
- Modern
- Color
- Black
- Material
- synthetic leather
- Weight
- 56 lbs
- Includes
- embroidered team logo zippered insert
- Shape
- Square
- Weight Capacity
- 350 lbs
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.