Relax Recliner with All Elite Wrestling Primary Logo

  • Mfr # XZ53900CDHTBK-PSAEW0000

  • Zoro # G216180852


product price:  $840.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Faux Leather
Height
46 in
Weight Capacity
350 lb
Width
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ53900CDHTBK-PSAEW0000
Zoro #
G216180852
UPC #
-
Country of Origin
Mexico

Dimensions

Height
46 in
Width
36.5 in
Length
37 in

Details

Color
Black
Material
Faux Leather
Item
Recliner
Weight Capacity
350 lb
Includes
Embroidered Team Logo Zippered Insert
Style
Modern

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10-weeks.


  • Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available (Black only) as a custom order with a lead time of 8 to 10-weeks.
  • XZipit patented Interchangeable Logo System
  • High Quality Synthetic Leather
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Head To Toe Support
  • 2 Stainless Steel Cup Holders

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.