Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2
- Mfr # 2-ACCA01-CR
- Zoro # G104838025
product price:Â
$
1,649.99
/ea
Key Features
Weight Capacity
275 lb
Frame Material
Ash Wood
Overall Height
31.1 in
Overall Length
39.76 in
Seat Depth
21.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-ACCA01-CR
- Zoro #
- G104838025
- UPC #
- 810077085752
- Country of Origin
- China
Dimensions
- Overall Height
- 31.1 in
- Overall Length
- 39.76 in
- Seat Depth
- 21.65 in
- Back Height
- 12.99 in
- Seat Height
- 18.11 in
- Overall Width
- 27.95 in
- Back Width
- 32.28 in
- Arm Height From Floor
- 31.1 in
Details
- Weight Capacity
- 275 lb
- Frame Material
- Ash Wood
- Item
- Accent Chair
- Upholstery Material
- Woven Polycotton
- Assembled/Unassembled
- Assembled
- Fill Material
- Foam
- Features
- Bolsters Included for Fashion and Comfort
- Hardware Finish
- Matte
- Color
- Cream
- Number of Chairs
- 2
- Collection
- Versailles
Description
Modern - Industry Chic Cane Accent Chair Perfect for Living Room Use. Set of 2 * Measures: 39.76 in. Length, 31.1 in. Height, 27.95 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Upholstered in Woven Polycotton Filled with High Density Foam. * Seat Height Measures: 18.11 in. With Weight Capacity of 275 Lbs. * Bolsters Included for Fashion and Comfort. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.