Relax Recliner with Los Angeles Dodgers 2020 Championship Logo

  • Mfr # XZ418301RHTCDBLK-PSMLB21043

  • Zoro # G910510276


product price:  $709.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Depth
37 in
Length
37 in
Includes
embroidered team logo zippered insert
Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ418301RHTCDBLK-PSMLB21043
Zoro #
G910510276
UPC #
645716528273
Country of Origin
China

Dimensions

Depth
37 in
Length
37 in
Width
37 in

Details

Color
Black
Includes
embroidered team logo zippered insert
Shape
Square
Material
commercial grade synthetic leather, metal base, foam
Weight
115 lbs

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.