
Relax Recliner with Philadelphia Eagles Secondary Logo
Mfr # XZ418301RHTCDBLK-PSNFL21028
Zoro # G110510267
product price:Â $745.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Width
37 in
Includes
embroidered team logo zippered insert
Depth
37 in
Shape
Square
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ418301RHTCDBLK-PSNFL21028
Zoro #
G110510267
UPC #
645716530344
Country of Origin
China
Dimensions
Width
37 in
Depth
37 in
Length
37 in
Details
Includes
embroidered team logo zippered insert
Shape
Square
Color
Black
Material
commercial grade synthetic leather, metal base, foam
Weight
115 lbs
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.