Rocker Recliner with Tampa Bay Rays Secondary

  • Mfr # XZ52031CDRRBLK-PSMLB22061

  • Zoro # G310626157


product price: $709.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
embroidered team logo zippered insert
Color
Black
Depth
40 in
Weight
110 lbs
Material
commercial grade synthetic leather, metal base, foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ52031CDRRBLK-PSMLB22061
Zoro #
G310626157
UPC #
652508300795
Country of Origin
China

Dimensions

Depth
40 in
Length
40 in
Width
37 in

Details

Includes
embroidered team logo zippered insert
Color
Black
Weight
110 lbs
Material
commercial grade synthetic leather, metal base, foam
Shape
Square

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.