Shop GLOBAL FURNITURE USA
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary U6028 Grey Glider Recliner
Mfr # 6820
Zoro # G815754607
product price:Â
$
380.99
/ea
Key Features
Color
Grey
Material
Fabric,Solid Wood
Width
39 in
Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6820
- Zoro #
- G815754607
- UPC #
- 887179108108
- Country of Origin
- China
- Color
- Grey
- Material
- Fabric,Solid Wood
Description
Transform your daily lounging with the U6028 Glider Recliner by Global Furniture, a haven of relaxation designed to cradle you in unmatched comfort. Meticulously crafted with a two-tone design, this glider recliner features an ultra-plush corduroy that beckons you to sink into its soft embrace. The manual recline mechanism is a nod to functionality, complete with a sleek metal pull handle for easy adjustment of your resting angle. Glide and recline to your heart's content, and let the stress of the day melt away in this exquisite piece of furniture that promises to become your new favorite spot in the home.