Rocker Recliner with Utah Jazz Wordmark Logo

  • Mfr # XZ52031CDRRBLK-PSNBA32085

  • Zoro # G210626356


product price:  $709.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
37 in
Weight
110 lbs
Length
40 in
Shape
Square
Material
commercial grade synthetic leather, metal base, foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ52031CDRRBLK-PSNBA32085
Zoro #
G210626356
UPC #
645716706589
Country of Origin
China

Dimensions

Width
37 in
Length
40 in
Depth
40 in

Details

Weight
110 lbs
Shape
Square
Material
commercial grade synthetic leather, metal base, foam
Color
Black
Includes
embroidered team logo zippered insert

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.