
Silver Club Chair with Seattle Seahawks Primary Logo
Mfr # XZ7759002CHCDBK-PSNFL21035
Zoro # G401951021
product price: $1,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ7759002CHCDBK-PSNFL21035
Zoro #
G401951021
UPC #
655887722561
Country of Origin
Mexico
Dimensions
Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in
Description
Silver Club Chair with Seattle Seahawks Primary Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.