Shop FLASH FURNITURE

Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens

  • Mfr # DG-BEAN-LARGE-SHERPA-NAT-GG
  • Zoro # G810370024

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
42 in
Material
Fabric, Filler
Overall Width
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG-BEAN-LARGE-SHERPA-NAT-GG
Zoro #
G810370024
UPC #
196861038938
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Width
42 in

Details

Color
Natural Sherpa
Material
Fabric, Filler

Description

Create a relaxing spot to hangout in virtually any room in your space with this cozy oversized bean bag chair. Floor seating is great for any room and this cute bean bag chair can be pulled out any time you want a soft snuggly place to rest. Add flexible seating in the corner of your classroom where students can congregate to socialize or read. Having fun seating in the classroom can create a unique and more enjoyable learning experience. Filled with refillable polystyrene polymeric beads, this lounge chair easily conforms to your body for an incredible seating experience. A metal safety zipper secures the beads and prevents them from leaking out. The upholstery can be spot cleaned with a damp cloth or remove the slipcover for machine washing when a more thorough cleaning is needed. Bean bags are cool chairs for young kids, teenagers and college students due to their casual nature. Not only comfortable for relaxing, their lightweight design makes them portable and versatile. Pair this large bean bag chair with our smaller version for a footrest to make your perfect lounge setting.


  • •Refillable Oversized Bean Bag for All Ages
  • •Sherpa Cover in Natural
  • •Portable Lightweight Design
  • •Safety Metal Zipper Secures Polystyrene Polymeric Beads
  • •No Assembly Required
  • •Machine Washable Removable Slip Cover for Deep Cleaning
  • •Spot Clean With a Damp Cloth or Machine Wash Cover in Cold Water; Do Not Bleach

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.