Silver Loveseat with All Elite Wrestling Rampage Logo
- Mfr # XZ7759003LSCDBK-PSAEW0005
- Zoro # G716282070
Key Features
Specifications
Product Information
- MFR #
- XZ7759003LSCDBK-PSAEW0005
- Zoro #
- G716282070
- UPC #
- 645716715437
- Country of Origin
- Mexico
Dimensions
- Height
- 36 in
- Length
- 37 in
- Width
- 55 in
Details
- Style
- Modern
- Color
- Black
- Includes
- Embroidered team logo zippered insert
- Weight Capacity
- 350 lb
- Material
- Faux Leather
- Item
- Loveseat
Description
This Loveseat is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor.. Featuring high quality synthetic leather with a hardwood frame, this loveseat is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.Pair this Loveseat with the matching club chair and couch to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.
- Xzipit patented Interchangeable Logo System
- Faux Leather, PVC
- Crescent Style Arms and Criss Cross Stitch Design
- "No-Sag" Spring Suspension and High resiliency Foam
- Includes 2-Logos
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.