Shop BALI & PARI
See all product information
Create Account
Oteria Bohemian Light Honey Scalloped Rattan Console Table
- Mfr # 250-13644-ZORO
- Zoro # G423547080
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
For Use With
Entryway
Width
49.2 in
Arm Style
Bohemian
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13644-ZORO
- Zoro #
- G423547080
- UPC #
- 193271420797
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Entryway
- Arm Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Width
- 49.2 in
- Overall Height
- 31.5 in
- Overall Length
- 20.1 in
Description
Rustic refinement transforms the feel of any layout with the stunning Oteria console table. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The scalloped embellishments of the frame create a serene presentation while the broad tabletop and open shelf brilliantly showcase decorations. The Oteria will arrive fully assembled and utilizes rounded legs that complement the smooth geometry of the piece while providing excellent stability. Lending a refreshing ambiance, the Oteria console table uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.