Silver Sofa with Dallas Cowboys Secondary Logo

  • Mfr # XZ7759001SOCDBK-PSNFL20041

  • Zoro # G801950501


product price: $1,394.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
37 in
Height
36 in
Width
77 in
Seat Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ7759001SOCDBK-PSNFL20041
Zoro #
G801950501
UPC #
655887723926
Country of Origin
Mexico

Dimensions

Length
37 in
Height
36 in
Width
77 in
Seat Width
64 in

Description

Silver Sofa with Dallas Cowboys Secondary Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.