Silver Sofa with Tampa Bay Buccaneers Helmet Logo
- Mfr # XZ7759001SOCDBK-PSNFL21047
- Zoro # G001950479
product price:Â
$
1,506.99
/ea
Key Features
Width
77 in
Length
37 in
Height
36 in
Seat Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ7759001SOCDBK-PSNFL21047
- Zoro #
- G001950479
- UPC #
- 710859307105
- Country of Origin
- Mexico
Dimensions
- Width
- 77 in
- Length
- 37 in
- Height
- 36 in
- Seat Width
- 64 in
Description
Silver Sofa with Tampa Bay Buccaneers Helmet Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.