
Stealth Power Plus Recliner with Baltimore Ravens Primary Logo
Mfr # XZ520823901CDSMHTUSBBLK-PSNFL20010
Zoro # G701950205
product price: $811.99
/eaKey Features
Width
33 in
Height
44 in
Length
37 in
Item Weight
105 lbs
Seat Width
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ520823901CDSMHTUSBBLK-PSNFL20010
Zoro #
G701950205
UPC #
710859318637
Country of Origin
China
Dimensions
Width
33 in
Height
44 in
Length
37 in
Seat Width
22 in
Details
Item Weight
105 lbs
Description
Stealth Power Plus Recliner with Baltimore Ravens Primary Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.