Shop FLASH FURNITURE
See all product information
Create Account
Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner
- Mfr # CY-RAC-537-OFWBC-GG
- Zoro # G822936553
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White Boucle
Material
Boucle, Foam, Medium Density Fiberboard, Metal, Polyester
Capacity
300 lbs
Height
38.75 in
Length
35.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY-RAC-537-OFWBC-GG
- Zoro #
- G822936553
- UPC #
- 889142475989
- Country of Origin
- Malaysia
- Color
- Off-White Boucle
- Material
- Boucle, Foam, Medium Density Fiberboard, Metal, Polyester
- Capacity
- 300 lbs
Dimensions
- Height
- 38.75 in
- Length
- 35.5 in
- Width
- 29.25 in
Description
Experience the ultimate combination of comfort and practicality with our 3-in-1 Manual Recliner. This versatile piece can serve as a 3 position recliner, rocker, and swivel glider, making it perfect for any living room or nursery decor scheme. Available in multiple colors, this swivel recliner chair adds a touch of sophistication and elegance to your home, while offering optimum features for relaxation. Our recliner is constructed with a water repellent, stain-resistant, and flame retardant fabric making it safe and durable for daily use. It's simple structure allows for quick and easy assembly, taking less than 30 minutes, so you can begin enjoying its comforting embrace in no time. Vacuum or lightly brush to maintain the look of your new glider rocker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.