Shop DREAMSEAT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stealth Power Plus Recliner with Las Vegas Raiders Secondary Logo
- Mfr # XZ520823901CDSMHTUSBBLK-PSNFL21021
- Zoro # G701950021
product price:Â
$
826.99
/ea
Key Features
Length
37 in
Width
33 in
Height
44 in
Item Weight
105 lbs
Seat Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ520823901CDSMHTUSBBLK-PSNFL21021
- Zoro #
- G701950021
- UPC #
- 710859319917
- Country of Origin
- China
- Item Weight
- 105 lbs
Dimensions
- Length
- 37 in
- Width
- 33 in
- Height
- 44 in
- Seat Width
- 22 in
Description
Stealth Power Plus Recliner with Las Vegas Raiders Secondary Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.